Zoro Homepage

Air Filter, Rectangular, Cabin

  • Mfr # AF55740

  • Zoro # G116229873


product price: $67.39
/ea

Key Features

Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Use Location
Cabin
Shape
Rectangular
Compatible Vehicle Make
Caterpillar, John Deere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55740
Zoro #
G116229873
UPC #
638217182556
Country of Origin
China

Dimensions

Overall Height
3 13/32 in
Overall Width
4 1/16 in
Overall Length
24 in

Details

Item
Air Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Use Location
Cabin
Shape
Rectangular
Compatible Vehicle Make
Caterpillar, John Deere
Filter Design
Panel
Product Type
Cabin Air Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.