Zoro Homepage

Air Filter, Rectangular, Cabin

  • Mfr # AF55854

  • Zoro # G016229874


product price: $45.49
/ea

Key Features

Fleetguard
AF804
Product Type
Cabin Air Filter
Compatible Vehicle Type
Trucks
Overall Height
21/32 in
Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55854
Zoro #
G016229874
UPC #
638217182075
Country of Origin
Germany

Dimensions

Overall Height
21/32 in
Overall Width
7 3/8 in
Overall Length
8 1/8 in

Details

Item
Air Filter
Fleetguard
AF804
Product Type
Cabin Air Filter
Compatible Vehicle Type
Trucks
Filter Design
Panel
Shape
Rectangular
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Use Location
Cabin

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.