Zoro Homepage

Air Filter, Rectangular, Engine, 8.5"Height

  • Mfr # CV50304

  • Zoro # G816229852


product price: $187.99
/ea
Sold in multiples of 6 for $1,127.94
Free Shipping & Returns

Key Features

Overall Height
8 1/2 in
Outside Diameter
4 7/16 in
Use Location
Engine
Compatible Vehicle Make
Caterpillar, Freightliner, Kenworth, Oshkosh, Peterbilt, Plasser, Sterling Truck, Western Star
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50304
Zoro #
G816229852
UPC #
638217160264
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Outside Diameter
4 7/16 in

Details

Use Location
Engine
Compatible Vehicle Make
Caterpillar, Freightliner, Kenworth, Oshkosh, Peterbilt, Plasser, Sterling Truck, Western Star
Shape
Rectangular
Fit Type
Vehicle Specific
Item
Air Filter
Product Type
Crankcase Ventilation Filter
Compatible Vehicle Type
Trucks

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.