Zoro Homepage

Air Filter, Rectangular, Engine

  • Mfr # CV50030

  • Zoro # G216229872


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fleetguard
CV50106
Compatible Vehicle Type
Trucks
Product Type
Crankcase Ventilation Filter
Overall Width
3 11/16 in
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50030
Zoro #
G216229872
UPC #
638217166556
Country of Origin
United States

Dimensions

Overall Width
3 11/16 in
Overall Height
4 1/2 in
Overall Length
3 5/8 in

Details

Fleetguard
CV50106
Compatible Vehicle Type
Trucks
Product Type
Crankcase Ventilation Filter
Compatible Vehicle Make
Liebherr
Use Location
Engine
Shape
Rectangular
Fit Type
Vehicle Specific
Item
Air Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.