Zoro Homepage

Air Filter, Rectangular, Engine

  • Mfr # CV50117

  • Zoro # G516229855


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Use Location
Engine
Overall Height
4 11/32 in
Compatible Vehicle Make
Cummins, Freightliner, Mack, Ram
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50117
Zoro #
G516229855
UPC #
638217166464
Country of Origin
United States

Dimensions

Overall Height
4 11/32 in
Overall Width
2 3/4 in
Overall Length
6 5/16 in

Details

Use Location
Engine
Compatible Vehicle Make
Cummins, Freightliner, Mack, Ram
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Product Type
Crankcase Ventilation Filter
Item
Air Filter
Shape
Rectangular

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.