Zoro Homepage

Air Filter, Rectangular, Engine

  • Mfr # CV50848

  • Zoro # G116174081


product price: $55.79
/ea
Sold in multiples of 12 for $669.48

Key Features

Shape
Rectangular
Product Type
Crankcase Ventilation Filter
Overall Height
2 31/32 in
Overall Length
2 13/16 in
Compatible Vehicle Make
Mitsubishi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50848
Zoro #
G116174081
UPC #
638217414442
Country of Origin
Indonesia

Dimensions

Overall Height
2 31/32 in
Overall Length
2 13/16 in
Overall Width
2 13/16 in

Details

Item
Air Filter
Shape
Rectangular
Product Type
Crankcase Ventilation Filter
Compatible Vehicle Make
Mitsubishi
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.