Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF1855

  • Zoro # G316229871


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Product Type
Engine Air Filter
Inside Diameter
3 5/32 in
Inside Diameter - Bottom
1/2 in
Compatible Vehicle Type
Trucks
Overall Length
14 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1855
Zoro #
G316229871
UPC #
638217017308
Country of Origin
France

Dimensions

Inside Diameter
3 5/32 in
Inside Diameter - Bottom
1/2 in
Overall Length
14 11/16 in
Outside Diameter
5 1/4 in
Outside Diameter - Bottom
5 1/4 in

Details

Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
Use Location
Engine
Item
Air Filter
Shape
Round
Compatible Vehicle Make
Ceccato, Farmtrac, Ford, New Holland
Fit Type
Vehicle Specific
Fleetguard
AF1835, AH1144, AH1156
Standards
ISO 5011
Filter Design
Axial Seal

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.