
Air Filter, Round, Engine
Mfr # AF1877
Zoro # G416174194
product price: $53.89
/eaKey Features
Filter Design
Axial Seal
Shape
Round
Inside Diameter
4 7/32 in
Compatible Vehicle Type
Trucks
Fleetguard
3312136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF1877
Zoro #
G416174194
UPC #
638217017513
Country of Origin
United States
Dimensions
Inside Diameter
4 7/32 in
Overall Length
9 1/2 in
Outside Diameter
6 27/32 in
Details
Filter Design
Axial Seal
Item
Air Filter
Shape
Round
Compatible Vehicle Type
Trucks
Fleetguard
3312136
Compatible Vehicle Make
Caterpillar
Use Location
Engine
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.