Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF1897M

  • Zoro # G116174210


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Filter Design
Axial Seal
Compatible Vehicle Make
Autocar LLC., General Motors, Volvo, White
Use Location
Engine
Inside Diameter - Bottom
13 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1897M
Zoro #
G116174210
UPC #
638217017735
Country of Origin
Mexico

Dimensions

Inside Diameter - Bottom
13 25/32 in
Outside Diameter
13 27/32 in
Overall Length
15 15/16 in
Inside Diameter
9 15/32 in

Details

Shape
Round
Filter Design
Axial Seal
Item
Air Filter
Compatible Vehicle Make
Autocar LLC., General Motors, Volvo, White
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.