Air Filter, Round, Engine
Mfr # AF24302
Zoro # G716174054
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Compatible Vehicle Type
Trucks
Overall Width
8 7/16 in
Media Material
Fiber
Fit Type
Vehicle Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF24302
Zoro #
G716174054
UPC #
638217453748
Country of Origin
United States
Dimensions
Overall Width
8 7/16 in
Overall Length
19 3/32 in
Overall Height
11 29/32 in
Details
Shape
Round
Item
Air Filter
Compatible Vehicle Type
Trucks
Media Material
Fiber
Fit Type
Vehicle Specific
Compatible Vehicle Make
Kenworth, Peterbilt
Use Location
Engine
Product Type
Engine Air Filter
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.