Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF25112M

  • Zoro # G216174240


product price: $53.19
/ea

Key Features

Filter Design
Radial Seal
Shape
Round
Outside Diameter - Bottom
4 1/2 in
Compatible Vehicle Make
Caterpillar, International, Wirtgen
Overall Length
11 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25112M
Zoro #
G216174240
UPC #
638217022982
Country of Origin
France

Dimensions

Outside Diameter - Bottom
4 1/2 in
Overall Length
11 19/32 in
Inside Diameter
3 3/16 in
Outside Diameter
4 11/16 in

Details

Filter Design
Radial Seal
Item
Air Filter
Shape
Round
Compatible Vehicle Make
Caterpillar, International, Wirtgen
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Use Location
Engine
Fleetguard
AF25037, AF25111M
Product Type
Engine Air Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.