Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF25125M

  • Zoro # G416174231


product price: $68.79
/ea

Key Features

Filter Design
Axial Seal
Shape
Round
Inside Diameter
5 29/32 in
Fleetguard
AF25025M, AF25126M
Use Location
Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25125M
Zoro #
G416174231
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
5 29/32 in
Overall Length
13 13/32 in
Outside Diameter
11 1/16 in
Outside Diameter - Bottom
10 31/32 in

Details

Filter Design
Axial Seal
Shape
Round
Item
Air Filter
Fleetguard
AF25025M, AF25126M
Use Location
Engine
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Compatible Vehicle Make
Agco, Autocar LLC., Caterpillar, Challenger, Claas, International, Massey Ferguson, Sdlg, Wirtgen
Compatible Vehicle Type
Trucks
Standards
ISO 5011

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.