Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF25131M

  • Zoro # G416174248


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Shape
Round
Filter Design
Axial Seal
Overall Length
13 3/8 in
Outside Diameter - Bottom
11 15/32 in
Inside Diameter
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25131M
Zoro #
G416174248
UPC #
638217023033
Country of Origin
Mexico

Dimensions

Overall Length
13 3/8 in
Outside Diameter - Bottom
11 15/32 in
Inside Diameter
7 5/16 in
Outside Diameter
11 11/32 in

Details

Shape
Round
Filter Design
Axial Seal
Item
Air Filter
Fit Type
Vehicle Specific
Fleetguard
AF25019M, AF25132M
Product Type
Engine Air Filter
Compatible Vehicle Make
Caterpillar, Challenger, Claas, Doppstadt, International, Thomas Built, Wirtgen
Compatible Vehicle Type
Trucks
Use Location
Engine

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.