Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF25132M

  • Zoro # G516174254


product price: $61.69
/ea

Key Features

Shape
Round
Filter Design
Radial Seal
Compatible Vehicle Make
Caterpillar, Challenger, Claas, Doppstadt, International, Thomas Built, Wirtgen
Use Location
Engine
Overall Height
13 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25132M
Zoro #
G516174254
UPC #
-
Country of Origin
France

Dimensions

Overall Height
13 5/32 in
Outside Diameter
7 1/4 in
Inside Diameter
5 3/16 in
Outside Diameter - Bottom
6 7/8 in

Details

Shape
Round
Filter Design
Radial Seal
Item
Air Filter
Compatible Vehicle Make
Caterpillar, Challenger, Claas, Doppstadt, International, Thomas Built, Wirtgen
Use Location
Engine
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Fleetguard
AF25020, AF25131M

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.