Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF25384

  • Zoro # G516174261


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Filter Design
Radial Seal
Shape
Round
Inside Diameter
4 13/16 in
Fit Type
Vehicle Specific
Use Location
Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25384
Zoro #
G516174261
UPC #
638217024344
Country of Origin
Mexico

Dimensions

Inside Diameter
4 13/16 in
Overall Length
14 17/32 in
Outside Diameter - Bottom
8 3/32 in
Outside Diameter
8 5/32 in

Details

Item
Air Filter
Filter Design
Radial Seal
Shape
Round
Fit Type
Vehicle Specific
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Casagrande, Caterpillar, Ditch Witch, Grove, Hidromek, John Deere, Mc Cormick, Sany
Fleetguard
AF25413

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.