Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF25413

  • Zoro # G716174276


product price: $43.89
/ea

Key Features

Filter Design
Radial Seal
Shape
Round
Fleetguard
AF25384
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25413
Zoro #
G716174276
UPC #
638217024443
Country of Origin
Mexico

Dimensions

Inside Diameter
4 3/32 in
Overall Length
13 25/32 in
Outside Diameter
4 15/16 in

Details

Filter Design
Radial Seal
Item
Air Filter
Shape
Round
Fleetguard
AF25384
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, Caterpillar, Fiat Kobelco, Hitachi, John Deere, Kobelco, Massey Ferguson, New Holland, Sumitomo

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.