
Air Filter, Round, Engine
Mfr # AF25749
Zoro # G016175010
product price: $46.99
/eaKey Features
Shape
Round
Filter Design
Radial Seal
Inside Diameter
3 11/16 in
Media Material
Cellulose
Outside Diameter - Bottom
4 31/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF25749
Zoro #
G016175010
UPC #
638217026645
Country of Origin
France
Dimensions
Inside Diameter
3 11/16 in
Outside Diameter - Bottom
4 31/32 in
Outside Diameter
5 3/16 in
Overall Height
17 29/32 in
Details
Shape
Round
Item
Air Filter
Filter Design
Radial Seal
Media Material
Cellulose
Compatible Vehicle Make
Akerman, Ammann, Claas, Hidromek, JCB, John Deere, Komatsu, Kuhn, Liebherr, Mahler, New Holland, Orenstein and Koppel, Renault, Sdlg, Timberjack, Tre Emme, Valmet, Volvo
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Use Location
Engine
Product Type
Engine Air Filter
Fleetguard
AF25748
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.