
Air Filter, Round, Engine
Mfr # AF25756
Zoro # G716174986
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Radial Seal
Shape
Round
Overall Height
20 21/32 in
Compatible Vehicle Make
Use Location
Engine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF25756
Zoro #
G716174986
UPC #
638217026706
Country of Origin
France
Dimensions
Overall Height
20 21/32 in
Outside Diameter
11 1/16 in
Inside Diameter
5 29/32 in
Details
Filter Design
Radial Seal
Item
Air Filter
Shape
Round
Compatible Vehicle Make
Use Location
Engine
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Standards
ISO 5011
Fleetguard
AF25523
Product Type
Engine Air Filter
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.