Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF2611600

  • Zoro # G516174315


product price: $35.89
/ea

Key Features

Filter Design
Radial Seal
Shape
Round
Outside Diameter
3 19/32 in
Inside Diameter
1 15/16 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2611600
Zoro #
G516174315
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 19/32 in
Inside Diameter
1 15/16 in
Overall Length
7 1/16 in

Details

Item
Air Filter
Filter Design
Radial Seal
Shape
Round
Media Material
Cellulose
Fleetguard
AF26350, AH19474, AH19484, AH19485, AH19496
Fit Type
Vehicle Specific
Compatible Vehicle Make
Bobcat
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.