Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF26186

  • Zoro # G716229853


product price: $61.39
/ea

Key Features

Compatible Vehicle Make
Cummins
Use Location
Engine
Standards
ISO 5011
Includes
Clamp
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26186
Zoro #
G716229853
UPC #
638217131622
Country of Origin
France

Dimensions

Overall Height
5 11/32 in
Inside Diameter
2 3/8 in
Outside Diameter
4 31/32 in

Details

Compatible Vehicle Make
Cummins
Use Location
Engine
Standards
ISO 5011
Includes
Clamp
Shape
Round
Compatible Vehicle Type
Trucks
Product Type
Engine Air Filter
Item
Air Filter
Fit Type
Vehicle Specific
Filter Design
Radial Seal

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.