Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF26345

  • Zoro # G716229860


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Shape
Round
Overall Height
13 11/16 in
Outside Diameter
12 1/8 in
Media Material
Cellulose
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26345
Zoro #
G716229860
UPC #
638217154157
Country of Origin
United States

Dimensions

Overall Height
13 11/16 in
Outside Diameter
12 1/8 in
Inside Diameter
7 11/16 in

Details

Shape
Round
Media Material
Cellulose
Compatible Vehicle Type
Trucks
Fleetguard
AF26346
Compatible Vehicle Make
Case IH, New Holland
Use Location
Engine
Filter Design
Radial Seal
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Item
Air Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.