Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF2635000JF

  • Zoro # G316174300


product price: $36.79
/ea

Key Features

Shape
Round
Filter Design
Radial Seal
Fit Type
Vehicle Specific
Overall Height
6 1/2 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF2635000JF
Zoro #
G316174300
UPC #
638217152665
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Outside Diameter
2 9/32 in
Inside Diameter
1 5/8 in

Details

Item
Air Filter
Shape
Round
Filter Design
Radial Seal
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Use Location
Engine
Compatible Vehicle Make
Bobcat
Fleetguard
AF26167
Product Type
Engine Air Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.