Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF26417

  • Zoro # G316174928


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Filter Design
Axial Seal
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Kenworth, Mack
Inside Diameter
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26417
Zoro #
G316174928
UPC #
638217141010
Country of Origin
United States

Dimensions

Inside Diameter
5 13/16 in
Overall Height
22 31/32 in
Outside Diameter
11 13/32 in

Details

Item
Air Filter
Shape
Round
Filter Design
Axial Seal
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Kenworth, Mack
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Use Location
Engine

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.