Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF26491

  • Zoro # G116174975


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Filter Design
Radial Seal
Shape
Round
Compatible Vehicle Make
Volvo
Use Location
Engine
Product Type
Engine Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26491
Zoro #
G116174975
UPC #
638217176746
Country of Origin
France

Dimensions

Overall Height
22 in
Inside Diameter
7 in
Outside Diameter
9 1/16 in
Outside Diameter - Bottom
8 21/32 in

Details

Filter Design
Radial Seal
Item
Air Filter
Shape
Round
Compatible Vehicle Make
Volvo
Use Location
Engine
Product Type
Engine Air Filter
Fleetguard
AF26490
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.