Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF26522

  • Zoro # G916229868


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Shape
Round
Use Location
Engine
Fleetguard
AF26520
Compatible Vehicle Make
Hino
Inside Diameter
4 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26522
Zoro #
G916229868
UPC #
-
Country of Origin
Indonesia

Dimensions

Inside Diameter
4 17/32 in
Outside Diameter
8 31/32 in
Overall Height
17 1/4 in

Details

Shape
Round
Use Location
Engine
Fleetguard
AF26520
Compatible Vehicle Make
Hino
Item
Air Filter
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Media Material
Cellulose

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.