Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF350K

  • Zoro # G716174955


product price: $68.19
/ea

Key Features

Filter Design
Axial Seal
Shape
Round
Includes
Bolt Seal
Inside Diameter - Bottom
17/32 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF350K
Zoro #
G716174955
UPC #
638217011931
Country of Origin
Mexico

Dimensions

Inside Diameter - Bottom
17/32 in
Outside Diameter
7 15/16 in
Inside Diameter
3 19/32 in
Overall Height
10 9/16 in
Flange Diameter
10 2/25 in

Details

Item
Air Filter
Filter Design
Axial Seal
Shape
Round
Includes
Bolt Seal
Compatible Vehicle Type
Trucks
Fleetguard
AF350KM
Use Location
Engine
Compatible Vehicle Make
Airman, Allis-Chalmers, Auto Diesel, Aveling Barford, Bantam, Bernard, Blanch Lely, Bray, Bristol, British Jeffrey Diamond, Case IH, Clark, Consolidated Pneumatic, Demag, Dril Tech, Drott, Dynapac, Eaton Yale and Towne, Fiat Hitachi, Foden, Ford, Furukawa, Gottwald, Grimmer Schmidt, Hanomag-Henschel, Heathfield, Hitachi, Hokuetsu Kogyo, Hough, Hymac, Hyster, Ingersoll-Rand, Isuzu, Jaeger, John Deere, Kassbohrer, Kato, Kawasaki, Kobelco, Komatsu, Massey Ferguson, Menck and Hambrock, Michigan, Mitsubishi, Nck-Rapier, New Idea, Orenstein and Koppel, Priestman, Ransomes Simms and Jeffries, Raygo, Renault, Richier, Ruston Bucyrus, Schaeff, Sercel, Stothert and Pitt, Terex/Terex Advance, Timberjack, Towmotor, Volvo, Weatherhill
Fit Type
Vehicle Specific
Product Type
Engine Air Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.