
Air Filter, Round, Engine
Mfr # AF351K
Zoro # G516174988
product price: $70.89
/eaKey Features
Includes
Bolt Seal
Shape
Round
Filter Design
Axial Seal
Use Location
Engine
Inside Diameter
6 23/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF351K
Zoro #
G516174988
UPC #
638217011955
Country of Origin
United States
Dimensions
Inside Diameter
6 23/32 in
Inside Diameter - Bottom
17/32 in
Outside Diameter
11 3/32 in
Overall Height
12 7/16 in
Flange Diameter
13 4/5 in
Details
Item
Air Filter
Includes
Bolt Seal
Shape
Round
Filter Design
Axial Seal
Use Location
Engine
Product Type
Engine Air Filter
Compatible Vehicle Make
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.