Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF354

  • Zoro # G016174303


product price: $57.19
/ea

Key Features

Shape
Round
Filter Design
Axial Seal
Outside Diameter
10 13/32 in
Overall Length
9 1/16 in
Use Location
Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF354
Zoro #
G016174303
UPC #
638217012013
Country of Origin
United States

Dimensions

Outside Diameter
10 13/32 in
Overall Length
9 1/16 in
Inside Diameter
6 1/16 in

Details

Shape
Round
Item
Air Filter
Filter Design
Axial Seal
Use Location
Engine
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Compatible Vehicle Type
Trucks
Fleetguard
AF286

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.