
Air Filter, Round, Engine
Mfr # AF4073
Zoro # G116229859
product price: $54.29
/eaKey Features
Overall Height
8 1/32 in
Standards
ISO 5011
Shape
Round
Outside Diameter
8 5/16 in
Compatible Vehicle Type
Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF4073
Zoro #
G116229859
UPC #
638217018718
Country of Origin
Italy
Dimensions
Overall Height
8 1/32 in
Outside Diameter
8 5/16 in
Inside Diameter
6 1/32 in
Details
Standards
ISO 5011
Shape
Round
Compatible Vehicle Type
Trucks
Product Type
Engine Air Filter
Use Location
Engine
Compatible Vehicle Make
ACE, Bedford, International, Johnson
Filter Design
Radial Seal
Item
Air Filter
Fit Type
Vehicle Specific
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.