Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF4203

  • Zoro # G016174914


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Compatible Vehicle Type
Trucks
Standards
ISO 5011
Outside Diameter
12 25/32 in
Fleetguard
AF26155
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4203
Zoro #
G016174914
UPC #
638217170676
Country of Origin
Mexico

Dimensions

Outside Diameter
12 25/32 in
Overall Length
7 1/4 in

Details

Shape
Round
Item
Air Filter
Compatible Vehicle Type
Trucks
Standards
ISO 5011
Fleetguard
AF26155
Compatible Vehicle Make
Atlas Copco, Blue Bird, Claas, Deutz, Deutz-Fahr, Erkunt Traktor, Fendt, Finlay, Hurlimann, Hyundai, John Deere, Kleemann Reiner, Lamborghini, Lindner, Manitou, Maximus, Mccloskey, Menzi-Muck, Multicar, NC Engineering, Nlb, Nordberg, Rubble Master, Same, Sandvik, Thwaites, Valtra, Vermeer
Fit Type
Vehicle Specific
Use Location
Engine
Product Type
Engine Air Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.