Air Filter, Round, Engine
Mfr # AF4266
Zoro # G416175023
product price: $60.69
/eaKey Features
Shape
Round
Filter Design
Radial Seal
Inside Diameter
3 1/8 in
Fit Type
Vehicle Specific
Media Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF4266
Zoro #
G416175023
UPC #
638217400681
Country of Origin
United States
Dimensions
Inside Diameter
3 1/8 in
Overall Height
15 15/32 in
Outside Diameter
6 3/16 in
Details
Item
Air Filter
Shape
Round
Filter Design
Radial Seal
Fit Type
Vehicle Specific
Media Material
Cellulose
Use Location
Engine
Compatible Vehicle Type
Trucks
Product Type
Engine Air Filter
Compatible Vehicle Make
Dennis Eagle
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.