Air Filter, Round, Engine
Mfr # AF4327
Zoro # G416229863
product price: $23.59
/eaSold in multiples of 12 for $283.08
Key Features
Use Location
Engine
Compatible Vehicle Make
Powerlink
Shape
Round
Product Type
Engine Air Filter
Filter Design
Radial Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF4327
Zoro #
G416229863
UPC #
638217408281
Country of Origin
Korea, Republic of
Dimensions
Outside Diameter
6 3/32 in
Inside Diameter
3 11/32 in
Overall Height
9 29/32 in
Details
Use Location
Engine
Compatible Vehicle Make
Powerlink
Shape
Round
Product Type
Engine Air Filter
Filter Design
Radial Seal
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Item
Air Filter
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.