Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF490M

  • Zoro # G516174995


product price: $46.69
/ea

Key Features

Filter Design
Radial Seal
Includes
Bolt Seal
Shape
Round
Outside Diameter
4 5/8 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF490M
Zoro #
G516174995
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
4 5/8 in
Inside Diameter
3 9/16 in
Overall Height
13 1/16 in
Inside Diameter - Bottom
21/32 in

Details

Filter Design
Radial Seal
Item
Air Filter
Includes
Bolt Seal
Shape
Round
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Media Material
Cellulose
Compatible Vehicle Type
Trucks
Fleetguard
AF418, AF418M, AF4567, AH19070
Use Location
Engine
Compatible Vehicle Make
Airman, Allen-Grove, Allis-Chalmers, Atlas Copco, Case IH, Caterpillar, Clark, Compair, Daewoo, Doosan, Drott, Durand-Weyland, Elgin, Fiat Hitachi, Fiatallis, Foden, Ford, Furukawa, Gottwald, Grove, Halla, Hanomag-Henschel, Hitachi, Hough, Ingersoll-Rand, Iveco, JCB, John Deere, Kobelco, Komatsu, Letourneau-Westinghouse, Liebherr, Man, Massey Ferguson, Michigan, Mitsubishi, Moxy, New Holland, Nissan, Orenstein and Koppel, Poclain, PPM, Renault, Renault Agriculture, Rickel, Samsung, Sany, Saxby-Tracma, Steiger, Sumitomo, Trojan, Volvo

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.