Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF820M

  • Zoro # G816174985


product price: $49.69
/ea

Key Features

Filter Design
Axial Seal
Includes
Bolt Seal
Shape
Round
Inside Diameter - Bottom
21/32 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF820M
Zoro #
G816174985
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter - Bottom
21/32 in
Inside Diameter
5 9/32 in
Overall Height
16 1/8 in
Outside Diameter
6 13/32 in

Details

Filter Design
Axial Seal
Item
Air Filter
Includes
Bolt Seal
Shape
Round
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Make
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
Fleetguard
AF25249M, AF25284M, AF424, AF424M, AF4582, AF4583M, AH19072

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.