Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF886

  • Zoro # G416175016


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Filter Design
Axial Seal
Shape
Round
Outside Diameter
7 7/8 in
Compatible Vehicle Make
Ford, Genie, Mayhew
Inside Diameter
6 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF886
Zoro #
G416175016
UPC #
638217014123
Country of Origin
Mexico

Dimensions

Outside Diameter
7 7/8 in
Inside Diameter
6 15/32 in
Outside Diameter - Bottom
10 13/32 in
Overall Height
16 in
Inside Diameter - Bottom
10 13/32 in

Details

Filter Design
Axial Seal
Shape
Round
Item
Air Filter
Compatible Vehicle Make
Ford, Genie, Mayhew
Fit Type
Vehicle Specific
Fleetguard
3312556
Product Type
Engine Air Filter
Use Location
Engine
Compatible Vehicle Type
Trucks

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.