Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF890

  • Zoro # G816175005


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolt Seal
Filter Design
Axial Seal
Shape
Round
Outside Diameter
8 1/4 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF890
Zoro #
G816175005
UPC #
638217014161
Country of Origin
Mexico

Dimensions

Outside Diameter
8 1/4 in
Inside Diameter
7 1/8 in
Overall Height
22 3/8 in
Inside Diameter - Bottom
15/16 in

Details

Includes
Bolt Seal
Filter Design
Axial Seal
Item
Air Filter
Shape
Round
Fit Type
Vehicle Specific
Fleetguard
AF891, AF891NF, AH19113
Product Type
Engine Air Filter
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Atlas Copco, Bandit Industries, Bomag, Case IH, Caterpillar, Clark, Cummins, Dril Tech, Duratech, Gardner, Grove, Hyundai, Ingersoll-Rand, Inner Mongolia North Hauler, Iveco, Knudson, Man, Morbark, Peterbilt, Shaanxi, Taylor Tools, Terex/Terex Advance, Trojan
Use Location
Engine

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.