Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF935M

  • Zoro # G216173595


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Filter Design
Axial Seal
Includes
Bolt Seal
Fleetguard
3308026, 3308026S, AF934
Outside Diameter - Bottom
18 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF935M
Zoro #
G216173595
UPC #
638217014666
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
18 19/32 in
Outside Diameter
17 19/32 in
Inside Diameter
29/32 in
Overall Height
19 19/32 in
Inside Diameter - Bottom
12 7/32 in

Details

Shape
Round
Filter Design
Axial Seal
Includes
Bolt Seal
Item
Air Filter
Fleetguard
3308026, 3308026S, AF934
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Benford, Inner Mongolia North Hauler, Komatsu, Terex/Terex Advance, Thwaites
Compatible Vehicle Type
Trucks
Use Location
Engine

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.