Zoro Homepage

Air Filter, Round, Engine

  • Mfr # AF991

  • Zoro # G416173647


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Filter Design
Axial Seal
Shape
Round
Fleetguard
AF25425, AF4745
Outside Diameter
6 15/32 in
Outside Diameter - Bottom
6 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF991
Zoro #
G416173647
UPC #
638217015229
Country of Origin
United States

Dimensions

Outside Diameter
6 15/32 in
Outside Diameter - Bottom
6 15/32 in
Inside Diameter
3 3/8 in
Overall Height
13 1/16 in

Details

Item
Air Filter
Filter Design
Axial Seal
Shape
Round
Fleetguard
AF25425, AF4745
Use Location
Engine
Compatible Vehicle Type
Trucks
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Albaret, Allis-Chalmers, Bomag, Compair, Deutz, Deutz-Allis, Deutz-Fahr, International, Klockner-Humboldt-Deutz, Liebherr, Orenstein and Koppel, Sambron, Schaeff, Tamrock

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.