
Air Filter, Round, Engine
Mfr # AH19115
Zoro # G116229866
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Use Location
Engine
Fleetguard
AF25593
Overall Height
26 27/32 in
Shape
Round
Product Type
Engine Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH19115
Zoro #
G116229866
UPC #
638217028908
Country of Origin
India
Dimensions
Overall Height
26 27/32 in
Outside Diameter
6 7/8 in
Details
Use Location
Engine
Fleetguard
AF25593
Shape
Round
Product Type
Engine Air Filter
Item
Air Filter
Fit Type
Vehicle Specific
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.