Zoro Homepage

Air Filter0

  • Mfr # AF56114

  • Zoro # G514802777


product price: $38.19
/ea

Key Features

Product Type
Cabin Air Filter
Use Location
Cabin
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Filter Design
Panel
Overall Height
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF56114
Zoro #
G514802777
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
11 13/16 in
Overall Width
15 3/4 in
Overall Length
16 17/32 in

Details

Product Type
Cabin Air Filter
Use Location
Cabin
Item
Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Filter Design
Panel
Fleetguard
AF56114

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.