Zoro Homepage

Air Housing

  • Mfr # AH1107

  • Zoro # G014845601


product price: $64.79
/ea

Key Features

Compatible with Manufacturer Model Number
AF1933
Overall Height
9 in
Overall Length
11 in
Features
For Use with Mfr Model Number
AF1933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1107
Zoro #
G014845601
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
11 in
Overall Width
9 in

Details

Item
Automotive Air Filter
Compatible with Manufacturer Model Number
AF1933
Features
For Use with Mfr Model Number
AF1933
Baldwin Interchange
PA2805
Use Location
Engine
Fleetguard
AH1107
Compatible Manufacturer Part Number
AF1933
Compatible with Mfr. Model No.
AF1933
Compatible Manufacturer Model Number
AF1933
For Use With Mfr. Model Number
AF1933
Compatible with Manufacturer Model No.
AF1933
Compatible Pump Manufacturer Part Number
AF1933
Compatible Mfr. Model Number
AF1933

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.