Zoro Homepage

Air Housing

  • Mfr # AH1135

  • Zoro # G614845667


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Features
Outside Diameter
13 1/2 in
Overall Height
14 in
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1135
Zoro #
G614845667
UPC #
-
Country of Origin
China

Dimensions

Overall Width
14 in
Outside Diameter
13 1/2 in
Overall Height
14 in
Overall Length
27 in

Details

Item
Automotive Air Filter
Features
Compatible with Manufacturer Model Number
AK162
For Use with Mfr Model Number
AK162
Use Location
Engine
Product Type
Engine Air Filter
Fleetguard
AH1135
Baldwin Interchange
PA2724
Compatible Manufacturer Part Number
AK162
Compatible with Mfr. Model No.
AK162
Compatible Manufacturer Model Number
AK162
For Use With Mfr. Model Number
AK162
Compatible with Manufacturer Model No.
AK162
Compatible Pump Manufacturer Part Number
AK162
Compatible Mfr. Model Number
AK162

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.