Zoro Homepage

Air Housing

  • Mfr # AH1192

  • Zoro # G714845710


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Features
Overall Length
18 in
Overall Width
9 in
Use Location
Engine
Baldwin Interchange
PA3555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1192
Zoro #
G714845710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
9 in
Overall Height
10 in

Details

Features
Item
Automotive Air Filter
Use Location
Engine
Baldwin Interchange
PA3555
Fleetguard
AH1192

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.