Zoro Homepage

Air Housing

  • Mfr # AH1197

  • Zoro # G414845430


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
3918196S, AF25553, Q80827
Overall Length
21 in
Features
Overall Height
11 in
For Use with Mfr Model Number
3918196S, AF25553, Q80827
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1197
Zoro #
G414845430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Height
11 in
Overall Width
11 in

Details

Compatible with Manufacturer Model Number
3918196S, AF25553, Q80827
Features
Item
Automotive Air Filter
For Use with Mfr Model Number
3918196S, AF25553, Q80827
Use Location
Engine
Product Type
Engine Air Filter
Compatible Manufacturer Part Number
3918196S, AF25553, Q80827
Compatible with Mfr. Model No.
3918196S, AF25553, Q80827
Compatible Manufacturer Model Number
3918196S, AF25553, Q80827
For Use With Mfr. Model Number
3918196S, AF25553, Q80827
Fleetguard
AH1197
Compatible with Manufacturer Model No.
3918196S, AF25553, Q80827
Compatible Pump Manufacturer Part Number
3918196S, AF25553, Q80827
Compatible Mfr. Model Number
3918196S, AF25553, Q80827

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.