Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Housing

  • Mfr # AH19001

  • Zoro # G714845567


product price: $36.49
/ea

Key Features

Overall Height
6 11/16 in
Features
Our Fleetguard(R) AH19001 Air Housing is Part of the Heavy-Duty Air Filtration Line, Covering your Sophisticated Air Intake System Requirements, With over 1,500 Different Air Filtration Products, from Clamps to Air Housings to Advanced Air Filters, Fleetguard(R) Provides Peace of Mind for your Air Filtration Needs
Overall Length
4 29/32 in
Use Location
Engine
Fleetguard
AH19001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH19001
Zoro #
G714845567
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 11/16 in
Overall Length
4 29/32 in
Overall Width
4 29/32 in

Details

Features
Our Fleetguard(R) AH19001 Air Housing is Part of the Heavy-Duty Air Filtration Line, Covering your Sophisticated Air Intake System Requirements, With over 1,500 Different Air Filtration Products, from Clamps to Air Housings to Advanced Air Filters, Fleetguard(R) Provides Peace of Mind for your Air Filtration Needs
Item
Automotive Air Filter
Use Location
Engine
Fleetguard
AH19001
Baldwin Interchange
PA3643

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.