Shop FLEETGUARD
See all product information
Create Account
Air Housing
- Mfr # AH19002
- Zoro # G3804268
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Product Type
Engine Air Filter
Baldwin Interchange
PA3867
Overall Height
9 3/4 in
Overall Width
9 3/4 in
Compatible with Manufacturer Model Number
1606124OV, 3924540, 3I2126
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH19002
- Zoro #
- G3804268
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Engine Air Filter
- Baldwin Interchange
- PA3867
- Compatible with Manufacturer Model Number
- 1606124OV, 3924540, 3I2126
- Fleetguard
- AH19002
- Item
- Automotive Air Filter
- Use Location
- Engine
- Features
- Compatible Manufacturer Part Number
- 1606124OV, 3924540, 3I2126
- Compatible Manufacturer Model Number
- 1606124OV, 3924540, 3I2126
Dimensions
- Overall Height
- 9 3/4 in
- Overall Width
- 9 3/4 in
- Outside Diameter - Bottom
- 13 3/8 in
- Fits Chest Size
- Overall Length
- 13 3/8 in
- Length
- 13 3/8 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.