Zoro Homepage

Air Housing

  • Mfr # AH19087

  • Zoro # G814845450


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Features
Our Fleetguard(R) AH19087 Air Housing is Part of the Heavy-Duty Air Filtration Line, Covering your Sophisticated Air Intake System Requirements, With over 1,500 Different Air Filtration Products, from Clamps to Air Housings to Advanced Air Filters, Fleetguard(R) Provides Peace of Mind for your Air Filtration Needs
Overall Height
14 13/16 in
Overall Length
19 5/16 in
Compatible with Manufacturer Model Number
3946467S, AF26124, AF26125
For Use with Mfr Model Number
3946467S, AF26124, AF26125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH19087
Zoro #
G814845450
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 13/16 in
Overall Length
19 5/16 in
Overall Width
10 29/32 in

Details

Features
Our Fleetguard(R) AH19087 Air Housing is Part of the Heavy-Duty Air Filtration Line, Covering your Sophisticated Air Intake System Requirements, With over 1,500 Different Air Filtration Products, from Clamps to Air Housings to Advanced Air Filters, Fleetguard(R) Provides Peace of Mind for your Air Filtration Needs
Item
Automotive Air Filter
Compatible with Manufacturer Model Number
3946467S, AF26124, AF26125
For Use with Mfr Model Number
3946467S, AF26124, AF26125
Product Type
Engine Air Filter
Use Location
Engine
Compatible Manufacturer Part Number
3946467S, AF26124, AF26125
Compatible with Mfr. Model No.
3946467S, AF26124, AF26125
Compatible Manufacturer Model Number
3946467S, AF26124, AF26125
For Use With Mfr. Model Number
3946467S, AF26124, AF26125
Fleetguard
AH19087
Compatible with Manufacturer Model No.
3946467S, AF26124, AF26125
Compatible Pump Manufacturer Part Number
3946467S, AF26124, AF26125
Compatible Mfr. Model Number
3946467S, AF26124, AF26125

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.