Zoro Homepage

Air Housing

  • Mfr # AH19481

  • Zoro # G014802932


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Features
Higher Dust Holding Capacity Allows for Longer Service Intervals and Lower Maintenance Costs, The Two-Stage Air Housing Design Extends Filter Life and Lowers Restriction to Deliver Maximum Engine Performance, To Fit Shrinking Engine Compartments, Optiair has a Reduced System Size
Outside Diameter
7 in
Overall Width
16 13/16 in
Overall Length
23 19/32 in
Use Location
Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH19481
Zoro #
G014802932
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7 in
Overall Width
16 13/16 in
Overall Length
23 19/32 in
Overall Height
18 3/16 in

Details

Features
Higher Dust Holding Capacity Allows for Longer Service Intervals and Lower Maintenance Costs, The Two-Stage Air Housing Design Extends Filter Life and Lowers Restriction to Deliver Maximum Engine Performance, To Fit Shrinking Engine Compartments, Optiair has a Reduced System Size
Use Location
Engine
Item
Automotive Air Filter
Product Type
Engine Air Filter
Fleetguard
AH19481

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.