Zoro Homepage

Air Service Parts, 12 in L

  • Mfr # 3905161S

  • Zoro # G814921161


product price: $83.89
/ea
Sold in multiples of 6 for $503.34
Free Shipping & Returns

Key Features

Overall Length
12 in
Compatible Filter Type
Air Filter
Product Type
Restriction Gauge
Compatible with Manufacturer Model Number
3304584S
Compatible Manufacturer Part Number
3304584S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3905161S
Zoro #
G814921161
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Air Service Parts
Compatible Filter Type
Air Filter
Product Type
Restriction Gauge
Compatible with Manufacturer Model Number
3304584S
Compatible Manufacturer Part Number
3304584S
Compatible with Mfr. Model No.
3304584S
For Use with Mfr Model Number
3304584S
Compatible Manufacturer Model Number
3304584S
For Use With Mfr. Model Number
3304584S
Compatible with Manufacturer Model No.
3304584S
Compatible Pump Manufacturer Part Number
3304584S
Compatible Mfr. Model Number
3304584S

Description

Air Service Parts, Material Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.