Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 5 gal, Blue

  • Mfr # CC2847

  • Zoro # G216173533


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Mileage Rating
1,000,000 mi
Specific Gravity
1.13
Base Formulation
Ethylene Glycol
Container Size
5 gal
Freezing Point
-34 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2847
Zoro #
G216173533
UPC #
638217034183
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Mileage Rating
1,000,000 mi
Specific Gravity
1.13
Item
Antifreeze Coolant
Base Formulation
Ethylene Glycol
Freezing Point
-34 Degrees F
Color
Blue
Series
ES Compleat EG
Compatible Engine Type
Diesel Engines, Gasoline Engines
Features
Compatible with Gaskets, Elastomers and Other Nonmetallics in the Engine, Contains Proprietary Scale Inhibitors, Optimizes Cooling System Performance and Water Pump Life, Provides Antifreeze and Antiboil Protection
Standards
ASTM D3306, ASTM D4985, ASTM D6210, JIK K2243, SAE J814, TMC RP329B, TMC RP338
Boiling Point
262 Degrees F
Container Type
Pail
Concentration Type
Concentrated
Product Form
Liquid
Biodegradable
Not Biodegradable
Lifetime Rating
1 yr
Phosphate-Free
Contains Phosphate
Compatible Vehicle Type
Heavy Duty Vehicles
Silicate-Free
Contains Silicate
Maximum pH Level
10.5
Manufacturer Specifications
1796A, 7SE298, CAT DEAC, CAT EC-1, CES 14439, CES 14603, CID A-A-52624, CNH MAT 3620 Grade EG4, DAF MAT 74002, DFS 93K217, EMD M.I. 1748G, GM 1899M, IVECO, JDM H24, JDS-G135, John Deere 8650-5, Liste 3.3.7 (Marine Engines), Mack 014G817004, MAN 324 Type N, MIL-A-46153C, MTU MTL 5048, Navistar Type II, PACCAR CS0185, SB 3666132-07, STD00088, Volvo, WAUKESHA 4-1974D
Coolant Type
HOAT

Description

Antifreeze Coolant, Coolant Type HOAT, Series ES Compleat EG, Container Type Pail, Container Size 5 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 1 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 262 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.